Shop All Wire Connectors
Quest Technology International
Coax Inter-Adapter - 50 Ohm, BNC (M) To RCA (M)
Mfr # CAD-1057
Zoro # G906602480
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAD-1057
- Zoro # G906602480
- UPC # 80011801187
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
Quest offers a wide selection of Inter-Series connectors available in 50 and 75 Ohm. Choose adapters for conversion of different style connectors such a F, BNC, RCA, and more._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- Quest Technology International Wire Connectors & Disconnects