Shop All Cable Connectors
Quest Technology International
Coax Inter-Adapter - 50 Ohm, BNC (F) To F (M)
Mfr # CAD-1005
Zoro # G306582054
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAD-1005
- Zoro # G306582054
- UPC # 80011800002
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest offers a wide selection of Inter-Series connectors available in 50 and 75 Ohm. Choose adapters for conversion of different style connectors such a F, BNC, RCA, and more._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 9A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-9-R)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- HALEX 100PK38 Cla Connector (05103B)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- Quest Technology International Cord Grips