Shop All Raceway Fitting Accessories
Quest Technology International
Ceiling Drop Raceway Accesory - 1'', White, 12 Pk
Mfr # FCD-62414
Zoro # G906580023
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Color White
- Material UL94V-0 Plastic
- Height 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCD-62414
- Zoro # G906580023
- UPC # 87663000423
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 1 |
Height | 1 |
Width | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- QUEST TECHNOLOGY INTERNATIONAL Ceiling Drop Raceway Accesory - 1-1/2'', White, 12 Pk (FCD-63414)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- Quest Technology International Raceways