Shop All Raceway Fitting Accessories
Quest Technology International
Ceiling Drop Raceway Accesory - 1-1/2'', White, 12 Pk
Mfr # FCD-63414
Zoro # G706580001
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 1.5
- Color White
- Height 1.5
- Material UL94V-0 Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCD-63414
- Zoro # G706580001
- UPC # 87663000049
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 1 |
Width | 1.5 |
Height | 1.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- KABLE KONTROL Cable Tray Hanger Kit - 12" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8512010)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- Quest Technology International Raceway Fitting Accessories