Shop All Raceway Fitting Accessories
Quest Technology International
Ceiling Drop Raceway Accesory - 1-1/2'', Beige, 12 Pk
Mfr # FCD-63424
Zoro # G206580044
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Material UL94V-0 Plastic
- Color Beige
- Width 1.5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCD-63424
- Zoro # G206580044
- UPC # 87663000050
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 1 |
Width | 1.5 |
Height | 1.5 |
Details
Material | UL94V-0 Plastic |
Color | Beige |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- KABLE KONTROL Cable Tray Hanger Kit - 4" Wide Horizontal Support Bars - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8504010)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- Quest Technology International Raceway Fitting Accessories