Shop All Voice & Data Patch Cords
Quest Technology International
Cat6A Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray
Mfr # NPC-3910
Zoro # G106569712
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Length 10 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-3910
- Zoro # G106569712
- UPC # 80011805384
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft |
Details
Jacket Color | Gray |
Material | PVC Jacket |
Description
Quest now offers Cat6A high speed UTP patch cables for data speed in excess of 10Gbps. Features include gold plated contacts, and a slim strain relief molded tab for protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- Quest Technology International Voice & Data Patch Cords