Shop All Voice & Data Jacks
Quest Technology International
Cat6A Utp 180 Degree Tooless Keystone Jacks, Poe++, Black
Mfr # NKJ-7501
Zoro # G406580097
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Black
- Height 0.88
- Width 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-7501
- Zoro # G406580097
- UPC # 80011806368
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.88 |
Width | 0.68 |
Details
Material | UL94V-0 Plastic |
Color | Black |
Description
Quest offers a Cat6A Power Over Ethernet keystone jack with high-speed data transfers over 10Gbps . Our 180 degree 110 IDC jacks are tooless and are easty to terminate. Fits in high-density keystone patch panels, surface mount boxes and face plates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- Quest Technology International Voice & Data Jacks