Shop All Voice & Data Jacks
Quest Technology International
Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Red
Mfr # NKJ-6203
Zoro # G406580080
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Red
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-6203
- Zoro # G406580080
- UPC # 80011805459
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Red |
Description
Quest offers a Cat6A keystone jack UTP solution for high-speed 10Gbps data transfers. They are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- Quest Technology International Voice & Data Jacks