Shop All Voice & Data Jacks
Quest Technology International
Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Black
Mfr # NKJ-6201
Zoro # G006580213
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Black
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6201
- Zoro # G006580213
- UPC # 80011805359
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Black |
Description
Quest offers a Cat6A keystone jack UTP solution for high-speed 10Gbps data transfers. They are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- LEVITON GFI Receptacle (GFWR1-W)
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- Quest Technology International Voice & Data Jacks