Shop All Voice & Data Jacks
Quest Technology International
Cat6A Shielded 90 Degree Keystone Jack, 8P8C
Mfr # NKJ-6969
Zoro # G006580190
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Silver
- Height 0.88
- Width 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6969
- Zoro # G006580190
- UPC # 80011804973
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.88 |
Width | 0.68 |
Details
Material | UL94V-0 Plastic |
Color | Silver |
Description
Quest offers a Cat6A shielded keystone jack solution for secure high-speed 10Gbps data transfers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- INTERTHERM Intertherm 104060024 Roof Jacks - SRJ5 Roof Jack Assy 49" - 59" (104060024)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- Quest Technology International Voice & Data Jacks