Shop All Voice & Data Jacks
Quest Technology International
Cat6A Shielded 180 Degree Tooless Keystone Jacks, Poe++, Silver
Mfr # NKJ-7609
Zoro # G506580096
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Silver
- Height 0.88
- Width 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-7609
- Zoro # G506580096
- UPC # 80011806370
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.88 |
Width | 0.68 |
Details
Material | UL94V-0 Plastic |
Color | Silver |
Description
Quest offers a Cat6A Shielded Power Over Ethernet keystone jack with high-speed data transfers over 10Gbps . Our 180 degree 110 IDC jacks are tooless and are easty to terminate. Fits in high-density keystone patch panels, surface mount boxes and face plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- Quest Technology International Voice & Data Jacks