Shop All Voice & Data Connectors
Quest Technology International
Cat6A Inline Keystone Coupler, Rj45, 8P8C, White
Mfr # NKJ-6302
Zoro # G806580130
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 1.27
- Material UL94V-0 Plastic
- Width 0.64
- Height 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6302
- Zoro # G806580130
- UPC # 80011805362
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 1.27 |
Width | 0.64 |
Height | 0.57 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest offers a modular Cat6A inline coupler. Designed for joining RJ45 patch cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- Quest Technology International Voice & Data Connectors