Shop All Voice & Data Patch Panels
Quest Technology International
Cat6 Utp Patch Panel - 48-Port, High-Density 19" Rack Mnt, 1U
Mfr # NPP-6148
Zoro # G306580333
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/UL94V-13
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NPP-6148
- Zoro # G306580333
- UPC # 80011805368
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 |
Details
Material | Metal/UL94V-13 |
Description
Quest Cat6 UTP patch panels are designed for 110 IDC termination of RJ45 UTP jacks wired to ANSI/TIA 568A/B standards. Quest offers rack mount panels in 16, 24 and 48 port versions, a 12-port wall mount with an 89D braket, and high density versions. The Cat6 High-Density patch panels are available in 24-port and 48-port versions, and are designed for the customer with limited rack space allowing up to twice as many ports to be terminated in a a single 1U space._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- Quest Technology International Voice & Data Patch Panels