Shop All Voice & Data Patch Panels
Quest Technology International
Cat6 Utp Patch Panel - 16-Port, 19" Rack Mnt, 1U
Mfr # NPP-6016
Zoro # G806580321
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/UL94V-9
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NPP-6016
- Zoro # G806580321
- UPC # 80011805219
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 |
Details
Material | Metal/UL94V-9 |
Description
Quest Cat6 UTP patch panels are designed for 110 IDC termination of RJ45 UTP jacks wired to ANSI/TIA 568A/B standards. Quest offers rack mount panels in 16, 24 and 48 port versions, a 12-port wall mount with an 89D braket, and high density versions. The Cat6 High-Density patch panels are available in 24-port and 48-port versions, and are designed for the customer with limited rack space allowing up to twice as many ports to be terminated in a a single 1U space._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- QUEST TECHNOLOGY INTERNATIONAL Sc Adapter Strip - (Simplex) 6 Fiber, 6-Port, Multi-Mode Pb, 50 Or 62.5 (NFO-4711)
- QUEST TECHNOLOGY INTERNATIONAL Sc Adapter Strip - (Simplex) 6 Fiber, 6-Port, Single-Mode Ceramic (NFO-4713)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, High-Density 19" Rack Mnt, 1U (NPP-6148)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp Patch Panel W/ Cable Manager - 48-Port 180Deg. 19" Rack Mnt, 2U (NPP-3248)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- Quest Technology International Voice & Data Patch Panels