Shop All Voice & Data Patch Panels
Quest Technology International
Cat6 Utp Patch Panel - 12-Port, Wall Mnt W/89D Bracket
Mfr # NPP-6012
Zoro # G006580329
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/UL94V-8
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPP-6012
- Zoro # G006580329
- UPC # 80011805218
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 3 |
Details
Material | Metal/UL94V-8 |
Description
Quest Cat6 UTP patch panels are designed for 110 IDC termination of RJ45 UTP jacks wired to ANSI/TIA 568A/B standards. Quest offers rack mount panels in 16, 24 and 48 port versions, a 12-port wall mount with an 89D braket, and high density versions. The Cat6 High-Density patch panels are available in 24-port and 48-port versions, and are designed for the customer with limited rack space allowing up to twice as many ports to be terminated in a a single 1U space._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- ICC 110 WIRING BLOCK, HINGED, 100-PAIR, 5e (IC110WH100)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- Quest Technology International Voice & Data Patch Panels