Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Black
Mfr # NPC-6150
Zoro # G506569756
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Material PVC Jacket
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NPC-6150
- Zoro # G506569756
- UPC # 80011801327
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 50 ft |
Details
Jacket Color | Black |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- KILLARK Conduit Body, 1", L, Iron (L37)
- ALLIED TUBE & CONDUIT Coupling, 2-1/2 in., GRC (904150)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-75BK)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- Quest Technology International Voice & Data Patch Cords