Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 5 Ft, Orange
Mfr # NPC-6405
Zoro # G606569762
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Orange
- Length 5 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6405
- Zoro # G606569762
- UPC # 80011803695
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft |
Details
Jacket Color | Orange |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- ENET Cat6 Orange 1 Foot Slim 28Awg w/ Clear Snagless Molded Boot (Utp) Hq (C6-OR-SCB-1-ENC)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- Quest Technology International Voice & Data Patch Cords