Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 5 Ft, Gray
Mfr # NPC-6905
Zoro # G006569812
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Material PVC Jacket
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6905
- Zoro # G006569812
- UPC # 80011801376
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft |
Details
Jacket Color | Gray |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- SWE-TECH 3C Plenum Cat6 Bulk Cable, Yellow, Solid, UTP, CMP, 23 AWG, Pullbox, UL listed, 1000ft (FWT11X8-081TH)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34247)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable Cmp 1000Ft-Green (C5EBCSN1000P-AX)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- Quest Technology International Voice & Data Patch Cords