Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 5 Ft, Blue
Mfr # NPC-6205
Zoro # G906569806
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Length 5 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6205
- Zoro # G906569806
- UPC # 80011801331
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft |
Details
Jacket Color | Blue |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- AXIOM MANUFACTURING Axiom 6-Inch Cat6 550Mhz Patch Cable Non-Booted (Red) (C6NB-R6IN-AX)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- Quest Technology International Voice & Data Patch Cords