Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, White
Mfr # NPC-6802
Zoro # G106569859
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Material PVC Jacket
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6802
- Zoro # G106569859
- UPC # 80011804486
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 2 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 25ft. (230400-025)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-UD)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- Quest Technology International Voice & Data Patch Cords