Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red
Mfr # NPC-6302
Zoro # G206569803
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Length 2 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6302
- Zoro # G206569803
- UPC # 80011804416
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 2 ft |
Details
Jacket Color | Red |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J32)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Blue (2270)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 0.5ft (8600)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable Purple (C8SBSFTP-P50-AX)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- Quest Technology International Voice & Data Patch Cords