Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 15 Ft, Blue
Mfr # NPC-6215
Zoro # G506569732
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Length 15 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6215
- Zoro # G506569732
- UPC # 80011801334
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 15 ft |
Details
Jacket Color | Blue |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- AXIOM MANUFACTURING Axiom 6-Inch Cat6 550Mhz Patch Cable Non-Booted (Red) (C6NB-R6IN-AX)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- UNIRISE USA Clearfit Slim 28Awg Cat6A Purple 3Ft (CS6A-03F-PUR)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- Quest Technology International Voice & Data Patch Cords