Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 100 Ft, Blue
Mfr # NPC-6200
Zoro # G206569742
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Material PVC Jacket
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6200
- Zoro # G206569742
- UPC # 80011801337
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 100 ft |
Details
Jacket Color | Blue |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- AXIOM MANUFACTURING Axiom Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool (C6ABCS-G1000-AX)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34221)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Gr (308-502GR)
- ENET Cat6A White 15Ft Molded Boot Patch Cable (C6A-WH-15-ENC)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- AXIOM MANUFACTURING Axiom Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool (C6ABCS-W1000-AX)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- Quest Technology International Voice & Data Patch Cords