Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Red
Mfr # NPC-6310
Zoro # G406569849
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Material PVC Jacket
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6310
- Zoro # G406569849
- UPC # 80011801342
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft |
Details
Jacket Color | Red |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- AXIOM MANUFACTURING Axiom 75Ft Cat6A Cable (Green) - Taa (AXG95809)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 25 ft. (9855)
- Quest Technology International Voice & Data Patch Cords