Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 1 Ft, Red
Mfr # NPC-6301
Zoro # G406569764
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Length 1 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-6301
- Zoro # G406569764
- UPC # 80011801338
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 1 ft |
Details
Jacket Color | Red |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- SQUARE D Bar Kit Ground (PK23GTACP)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- UNIRISE USA Clearfit Slim 28Awg Cat6A Cable 12Ft (CS6A-12F-GRY)
- GENERAC CAT5e Patch Cable- 3ft- White (119 5267)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- MONOPRICE Ethernet Cable, Cat 5e, White, 3 ft. (133)
- Quest Technology International Voice & Data Patch Cords