Shop All Voice & Data Jacks
Quest Technology International
Cat6 Tooless Keystone Jack, 8P8C - White
Mfr # NKJ-6408
Zoro # G706580209
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color White
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-6408
- Zoro # G706580209
- UPC # 80011805405
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | White |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- UNIRISE USA Cat6A Utp Keystone Jack (Blue) (KEYC6A-BLU)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- Quest Technology International Voice & Data Jacks