Shop All Voice & Data Jacks
Quest Technology International
Cat6 Tooless Keystone Jack, 8P8C - Red
Mfr # NKJ-6403
Zoro # G406580202
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Red
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6403
- Zoro # G406580202
- UPC # 80011805462
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Red |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- CMPLE Cmple436-N Rj-45 Modular Plugs Rj45- 100 Pack For Solid (436-N)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, White (AT630ABC-4-15)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- Quest Technology International Voice & Data Jacks