Shop All Voice & Data Jacks
Quest Technology International
Cat6 Tooless Keystone Jack, 8P8C - Blue
Mfr # NKJ-6402
Zoro # G406580219
original price:
$3.69
6% off
new price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Blue
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6402
- Zoro # G406580219
- UPC # 80011805404
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Blue |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- SPORTS RADAR Sports Radar SPLITTER Sport S Radar Rj45 & Cat5 Signal Splitter (SPLITTER)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- Quest Technology International Voice & Data Jacks