Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Cat6 Surface Mount Box, Rj45, 8P8C, White - Dual Ports
Mfr # NSB-6130
Zoro # G906569882
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2.5
- Width 2.5
- Material ABS Plastic
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NSB-6130
- Zoro # G906569882
- UPC # 80011801542
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 1 |
Details
Color | White |
Material | ABS Plastic |
Description
Quest PCB Cat6 Surface Mount Boxes are available in punchdown and tooless versions. It is designed for easy 110 IDC termination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297HV-50)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- WIREMOLD Wiremold Company Bw35 Wiremold Ex-Deep Box-Wh BW35 (7016389)
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates