Shop All Voice & Data Jacks
Quest Technology International
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Yellow
Mfr # NKJ-6505
Zoro # G806580208
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Yellow
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6505
- Zoro # G806580208
- UPC # 80011805233
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Yellow |
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Electric Joint Compound (PJC7201)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - White (NKJ-6408)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray (NKJ-5500)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-5508)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Shielded 180 Degree Tooless Keystone Jacks, Poe++, Silver (NKJ-7609)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- Quest Technology International Voice & Data Jacks