Shop All Voice & Data Jacks
Quest Technology International
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - White
Mfr # NKJ-6508
Zoro # G206580198
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color White
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-6508
- Zoro # G206580198
- UPC # 80011805236
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | White |
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- TR INDUSTRIAL 13.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88504)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- BESTLINK NETWARE Jameson Double-Lock Telescoping Pole (101803IV)
- Quest Technology International Voice & Data Jacks