Shop All Voice & Data Jacks
Quest Technology International
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Red
Mfr # NKJ-6503
Zoro # G206580211
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Red
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6503
- Zoro # G206580211
- UPC # 80011805231
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Red |
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 50A, 600V AC, Non-Indicating (KTS-R-50)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Quest Technology International Voice & Data Jacks