Shop All Voice & Data Jacks
Quest Technology International
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray
Mfr # NKJ-6500
Zoro # G106580205
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Gray
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-6500
- Zoro # G106580205
- UPC # 80011805728
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Gray |
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- SWE-TECH 3C Cat6 Keystone Jack, Yellow, Toolless, RJ45 Female (FWT327-120YL)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- Quest Technology International Voice & Data Jacks