Shop All Voice & Data Jacks
Quest Technology International
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Brown
Mfr # NKJ-6511
Zoro # G106580212
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Brown
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-6511
- Zoro # G106580212
- UPC # 80011805731
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Brown |
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- CMPLE Cmple436-N Rj-45 Modular Plugs Rj45- 100 Pack For Solid (436-N)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- Quest Technology International Voice & Data Jacks