Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 7 Ft, White
Mfr # NPC-1807
Zoro # G106569828
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Length 7 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1807
- Zoro # G106569828
- UPC # 80011800375
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- Quest Technology International Voice & Data Patch Cords