Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 7 Ft, Gray
Mfr # NPC-1907
Zoro # G706569822
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Material PVC Jacket
- Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1907
- Zoro # G706569822
- UPC # 80011800380
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft |
Details
Jacket Color | Gray |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- PRIME-LINE Diecast Zinc 15/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5821)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- C2G C2G 20Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00685)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- Quest Technology International Voice & Data Patch Cords