Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 50 Ft, Gray
Mfr # NPC-1950
Zoro # G006569690
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Length 50 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1950
- Zoro # G006569690
- UPC # 80011801096
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 50 ft |
Details
Jacket Color | Gray |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable Purple (C8SBSFTP-P50-AX)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- Quest Technology International Voice & Data Patch Cords