Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 5 Ft, White
Mfr # NPC-1805
Zoro # G906569844
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Material PVC Jacket
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1805
- Zoro # G906569844
- UPC # 80011801026
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (33268)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- Quest Technology International Voice & Data Patch Cords