Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 3 Ft, Yellow
Mfr # NPC-1503
Zoro # G706569709
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Length 3 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1503
- Zoro # G706569709
- UPC # 80011800364
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft |
Details
Jacket Color | Yellow |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vczar1100 1" Female Ips Two Way (VCZAR1100)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- CCI Adapter Pwr Cord 12/3 9In Yel (090208802)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (3440)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- Quest Technology International Voice & Data Patch Cords