Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 2 Ft, White
Mfr # NPC-1802
Zoro # G706569730
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Material PVC Jacket
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1802
- Zoro # G706569730
- UPC # 80011804017
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 2 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- Quest Technology International Voice & Data Patch Cords