Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 2 Ft, Green
Mfr # NPC-1602
Zoro # G006569751
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Green
- Material PVC Jacket
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1602
- Zoro # G006569751
- UPC # 80011804015
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 2 ft |
Details
Jacket Color | Green |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- NOARK Overload 35-47A 3 Pole, 1 (RHU-80/1-47)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid White Bulk Cable 1000 ft. (CAT6SHWHT-1000)
- ALLEN TEL Full Modular Handset Cord, Black, 25 ft (AT825-00)
- DOOMSDAY 4-port Keystone Faceplate For Cat6 Cat5e Keystone Jacks Taa Gsa - (DO528054)
- GENERAC CAT5e Patch Cable- 1ft- Blue (119 5248)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- Quest Technology International Voice & Data Patch Cords