Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 15 Ft, Black
Mfr # NPC-1115
Zoro # G306569802
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Material PVC Jacket
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1115
- Zoro # G306569802
- UPC # 80011800352
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 15 ft |
Details
Jacket Color | Black |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- AXIOM MANUFACTURING Axiom 150Ft Cat6 Cable (Red) - Taa (AXG99958)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- STEREN Cat6 Keystone Coupler RJ45 Black (310-043BK)
- Quest Technology International Voice & Data Patch Cords