Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 100 Ft, White
Mfr # NPC-1800
Zoro # G106569835
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Length 100 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1800
- Zoro # G106569835
- UPC # 80011801860
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 100 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Black (HS3-100-10-BK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- BELKIN Cat6 Patch Cable- Black- Snagless- 6Ft (A3L980-06-BLK-S)
- Quest Technology International Voice & Data Patch Cords