Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 10 Ft, Green
Mfr # NPC-1610
Zoro # G806569838
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Green
- Material PVC Jacket
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1610
- Zoro # G806569838
- UPC # 80011800371
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft |
Details
Jacket Color | Green |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- LINEMASTER Hercules - Full Shield (536-SWH)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- Quest Technology International Voice & Data Patch Cords