Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 1 Ft, Red
Mfr # NPC-1301
Zoro # G406569856
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Material PVC Jacket
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1301
- Zoro # G406569856
- UPC # 80011801254
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 1 ft |
Details
Jacket Color | Red |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- ENET Enet Cat6 Blue 6 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-BL-6-ENC)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable 1000Ft- Orange (C5EBCS-O1000-AX)
- AXIOM MANUFACTURING Axiom 2Ft Cat8 Shielded Cable (Red) (C8SBSFTP-R2-AX)
- Quest Technology International Voice & Data Patch Cords