Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 1 Ft, Blue
Mfr # NPC-1201
Zoro # G906569707
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Material PVC Jacket
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NPC-1201
- Zoro # G906569707
- UPC # 80011800974
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 1 ft |
Details
Jacket Color | Blue |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- HONEYWELL Vczmr6100 1" Female Ips (VCZMR6100)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- HPE ARUBA Aruba 270 Series Outdoor AP Sh, JW053A (JW053A)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- Quest Technology International Voice & Data Patch Cords