Shop All Voice & Data Jacks
Quest Technology International
Cat5E Tooless Keystone Jacks, 8P8C - White
Mfr # NKJ-5408
Zoro # G306580166
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color White
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5408
- Zoro # G306580166
- UPC # 80011805402
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | White |
Description
Quest tooless Cat5E keystone jacks are designed for easy tooless or 110 IDC termination, no tool required. They have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- MONOPRICE Datacom Jack, Cat5, Inline Coupler, White (7302)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- Quest Technology International Voice & Data Jacks