Shop All Voice & Data Jacks
Quest Technology International
Cat5E Tooless Keystone Jacks, 8P8C - Red
Mfr # NKJ-5403
Zoro # G406580141
original price:
$2.79
5% off
new price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Red
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5403
- Zoro # G406580141
- UPC # 80011805401
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Red |
Description
Quest tooless Cat5E keystone jacks are designed for easy tooless or 110 IDC termination, no tool required. They have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA432)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- ACME 150VA 240/480V-AC 110/115/120V-AC VOLTAGE TRANSFORMER (TB150N008F0)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM810-R2)
- DYNO DYNO: KEYSTONE JACKS -UTP Cat6 Keystone Jack White UL (DYN-550353)
- Quest Technology International Voice & Data Jacks