Shop All Voice & Data Jacks
Quest Technology International
Cat5E Tooless Keystone Jacks, 8P8C - Blue
Mfr # NKJ-5402
Zoro # G606580125
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Blue
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5402
- Zoro # G606580125
- UPC # 80011805400
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Blue |
Description
Quest tooless Cat5E keystone jacks are designed for easy tooless or 110 IDC termination, no tool required. They have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, White (AT630ABC-4-15)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- Quest Technology International Voice & Data Jacks