Shop All Voice & Data Jacks
Quest Technology International
Cat5E Tooless Keystone Jacks, 8P8C - Black
Mfr # NKJ-5401
Zoro # G106580083
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Black
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5401
- Zoro # G106580083
- UPC # 80011805399
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Black |
Description
Quest tooless Cat5E keystone jacks are designed for easy tooless or 110 IDC termination, no tool required. They have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 3-Way Switch (CSB320GY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- HUBBELL Speedgaina Category 5E Jack- Universal- Blue (HXJ5EB)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- Quest Technology International Voice & Data Jacks